NoteBuy more than* S$200* and get FREE SHIPPING

USB Car Charger, Smartphone

Compatible Vehicle Model
12V negative ground vehicles
Connector
Input / output cigar plug / USB A female connector x 2
Compatible Models
Various smartphone
Dimensions (Width W x Depth D x Height H) (mm)
25x82x25
Output Current (A)
(Up to 2.1 2 ports total) 2.1
Input Voltage (V)
DC12 (for vehicles with a negative ground)
Output Voltage (V)
DC5
Operating Temperature Range (deg C)
0 to 40
Weight (g)
31
Color
Black
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAR-CHR65UBK 41072193 -
Discontinued
[x]

Related Products