Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Triple Socket, USB

3.33 (3)
Caution
Some models of imported cars are not available to use it because the connector shape of the cigar sockets are different. First iPod, the second generation iPod (2002 released, Touch Wheel), and 3rd generation iPod (2003 released, Dock Connector) are not s
Purpose
For 12V power source vehicle only
Maximum Power Consumption (A)
1 socket: up to 5 (60W) 
Cable Length (cm)
About 55
Compatible Vehicle Model
12V negative ground vehicles
Connector
Input / cigar plug cigar plug
Protection Circuit
Overcurrent protection, short-circuit protection
Incorporated Fuse
(Plug) 10
Compatible Models
Various smartphone 
Dimensions (Width W x Depth D x Height H) (mm)
109 x 46 x 65
Output Current (A)
(USB) up to 1
Input Voltage (V)
DC12 (negative ground vehicles)
Output Voltage (V)
(USB)DC5
Operating Temperature Range (deg C)
0-40
Weight (g)
152
Accessories
Double-sided tape, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAR-CHR60CU 41072236 38.99 SGD
Shipped after 2018-06-13
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Laser Detector
5
From Japan
On 2017-09-15 17:03:54
Thank you for quick response. It is installed and used immediately. From now on, please.
This review is about item#41072236.
To car car navigation system
4
From Japan
On 2017-03-21 14:54:58
I bought it for car navigation. I have three hands so it is handy.
This review is about item#41072236.
I have not ordered goods with translation, but ...
1
From Japan
On 2016-01-24 11:12:04
Because it is made in China it will not check inspections and operation checks. Sanwa Supply USB triplet socket CAR - CHR60CU 1 piece ¥ 2,590 1 ¥ 2,590 (Surprisingly ¥ 2,797) Surprised by the product arrival. This price with crappy plastic. not high? I thought that it was done. Dirt, fingerprint sticky sealed items? If you pay this price you can buy something quite nice. There is a thing that the ON / OFF button of PLUG 3 of the above product does not return. If you push it about 10 times in succession, you can see the difference with PULG 1 · 2 buttons.
This review is about item#41072236.

Related Products