Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

4 Socket Car Cigarette Lighter Splitter USB Charger Adapter

Maximum Power Consumption (A)
Up to 10 (120W): total to 5 (60W): 1 socket
Cable Length (cm)
About 55
Compatible Vehicle Model
12V negative ground vehicles
Connector
Input / cigar plug cigar plug
Protection Circuit
Overcurrent protection, short-circuit protection
Incorporated Fuse
(Plug) 10
Compatible Models
Various smartphone iPhone 4S/4/3GS/3G iPod touch (release, fourth-generation first-generation and second-generation, 2009) iPod classic (80GB ? 120GB ? 160GB) (2004 release Click & Wheel) iPod U2 Special Edition (2005 release, jus
Dimensions (Width W x Depth D x Height H) (mm)
137x46x65
Output Current (A)
(USB) up to 1
Input Voltage (V)
DC12 (for vehicles with a negative ground)
Output Voltage (V)
(USB)DC5
Operating Temperature Range (deg C)
0 to 40
Weight (g)
166
Accessories
Double-sided tape, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CAR-CHR61CU 41072245 -
Discontinued
[x]
ADD TO CART

Related Products