Buy more than* S$200* and get FREE SHIPPING

Bluetooth Hands Free Car Kit

2.00 (1)
HFP (hands-free), HSP (headset) corresponding
Frequency (GHz)
2.4 to 2.48
Continuous Standby Time
(Waiting time in the case) you do not have the sense (driver sleep time) waiting up to 2 years time: 1400 hours maximum (58 days)
Sensing Distance (mm)
1000 (angle: 80 degree)
Transmission Methods
Storage Temperature Range (degree c)
-20 to 60
Possible Talk Time (h)
Up to 28
Charging Time (hours)
Up to 2.5
Communication Distance
(Depending on use environment.) About 10m
Transmission Output
Class 2
Dimensions (Width W x Depth D x Height H) (mm)
Compatible Standard
2.1 + EDR compliant Bluetooth Ver
Built-in lithium polymer battery
Operating Temperature Range (deg C)
-10 to 50
Output (W)
3 (maximum)
Weight (g)
About 72
Set Contents
Body, USB charging cable, one clip, instruction manual, warranty card
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM-BTCAR1 41072254 -
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Attached to sales vehicles. I use it almost all day.
From Japan
On 2015-04-02 20:26:42
Despite the movement of the human sensor sitting all the way in the driver's seat, there are many cases that it is in a standby state. Regarding operation · sound quality, I do not particularly care. When you are in standby to stay in front of you, if there is an incoming call ringtone only from the mobile phone ... In case of an important phone, you will receive on the phone and talk. The length of waiting time is a good thing, but I want you to catch people who use it surely. In my case, it was a good idea to have a sensor with no power cord.
This review is about item#41072254.

Related Products