Buy more than* S$200* and get FREE SHIPPING

Trunk Net

4.00 (1)
Weight (g)
220
Dimension (mm)
650x300
Material
Net: natural rubber, polyethylene (double coated) hook: Iron (resin coating)
Specification
Expansion limit 2 times
Accessories
10 hook
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-8300 41027822 23.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
trunk
4
From Japan
On 2014-05-17 17:24:04
Good
This review is about item#41027822.

Related Products