Buy more than* S$200* and get FREE SHIPPING

Correction Tape

4.08 (80)
Body Dimensions (mm)
Approx. 100 x 52 x 16
Tape Length (m)
12
Tape Width (mm)
5
Type
Use-up type
Material
Body / Connector : polystyrene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M963 41027847 2.18 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 42
4 star 18
3 star 9
2 star 6
1 star 5
Review Rating: 4.08
80 Customer Reviews
The reviews are automatic translation.
During office work
1
From Japan
On 2017-02-12 15:05:00
It is higher than the 100 yen shop, but was purchased in the shipping measures. Tape has expired where began to use about 10%. Decomposed and does not come off to try to stop. It is a shock because there is never broken be of 100 yen shop.
This review is about item#41027847.
When paperwork
5
From Japan
On 2017-01-13 14:37:42
Modified tape also attached well, to not peeling, there is no problem, even if you write a letter from the top.
This review is about item#41027847.
Daily work report
2
From Japan
On 2016-12-13 18:36:09
Groove of the side would be fully and immediately deviated from the guide shallow. If restored stretched with tape, cumbersome phase adjustment of tape tension and gear
This review is about item#41027847.
Create a daily report
2
From Japan
On 2016-12-09 05:53:04
The price is hard to do the cheap, but to adjust the gear and internal decomposition gone out to the like put easily dislodged from the tape guide
This review is about item#41027847.
During the correction, when the blindfold
5
From Japan
On 2016-11-23 18:18:52
It is seen at the time since outsourcing has been used, for example to blindfold the trouble information. Although still selected with the cheap Nde cost-sensitive, it is none other manufacturers and inferiority.
This review is about item#41027847.
Organizing slip
5
From Japan
On 2016-08-24 12:22:10
Until now, but I used the thing of various manufacturers, things pretty good Could not be located. Monotarou it was the best. The other does not work if one use! It is recommended.
This review is about item#41027847.
Normally
3
From Japan
On 2016-07-07 13:38:06
Unchanged and 100 of average Normally, a correction tape written in ballpoint pen on it come off this to The same is also written in Magic
This review is about item#41027847.
Office work
5
From Japan
On 2016-04-18 11:49:51
Ease of use is not the same as third-party products. It COSPA good, it is a place incidentally Tanomeru of good when I asked the others.
This review is about item#41027847.
Business
5
From Japan
On 2016-04-11 15:42:37
Cost is also well and easy to use.
This review is about item#41027847.
If you make a mistake the character
5
From Japan
On 2016-03-25 16:53:13
It was very easy to use. I felt to be easy to use than those with high well-known manufacturers.
This review is about item#41027847.

Related Products