Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Return Force (N) Rated Current (A) Allowable Operating Frequency (Times/min) Operating Humidity Range Type Force for Operating (OF) (N) Code Rated Operating Voltage Movement of Differential (MD) Contact Interval Movement after Operation (OT) Contact Type Rated Frequency (Hz) Operating Position OP (mm) Conditional Short Circuit Current Terminal Shape Contacts Contact Specification Actuator Type Impulse Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Return Force (N) Rated Current (A) Allowable Operating Frequency (Times/min) Operating Humidity Range Type Force for Operating (OF) (N) Code Rated Operating Voltage Movement of Differential (MD) Contact Interval Movement after Operation (OT) Contact Type Rated Frequency (Hz) Operating Position OP (mm) Conditional Short Circuit Current Terminal Shape Contacts Contact Specification Actuator Type Impulse Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.12 minimum - 240 times / min or less (no load) 85% RH or less Standard form 2.50 to 3.63 - - 0.01 to 0.05 - 0.13 minimum SPDT - 15.9+/-0.4 - M4 screw terminal Standard form Rivet Pin Plunger -   1PC 1 BZ-2R-T4-J 41065796 8.99 SGD
Shipped after 2018-04-23
1.12 min - 240 times / min or less (no load) 85% RH or less Standard form 2.5 to 3.63 - - 0.01 to 0.05 - 1.5 min SPDT - 28.2+/-0.5 - Soldering - Rivet Narrow plunger -   1PC 1 BZ-2RS-J 41065787 10.99 SGD
Shipped after 2018-04-23
1.12min 1 240 times / min or less (no load) 85% RH or less Small load 2.50 to 3.63 2R 30V DC or 125V AC 0.01 to 0.05 0.5mm 5.6min SPDT D.c. or 45-65 21.8+/-0.8 (Rated) TUV100A, CQC1000A M4 screw terminals Small load Crossbar Panel mount plunger Rated 4000Uimp *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ3000-T4-JK 41065753 15.99 SGD
Shipped after 2018-05-09
0.14Min - 240 times / min or less (no load) 85% RH or less Standard type 0.69Max - - 0.18 to 1.27 - 5.6Min SPDT - 19.1+/-0.7 - M4 screw terminals Standard form Rivet Lever -   1PC 1 BZ-2RW80-T4-J 41065823 10.99 SGD
Shipped after 2018-04-23
1.12min - 240 times / min or less (no load) 85% RH or less Standard form 2.50 to 3.63 - - 0.01 to 0.05 - 1.5min SPDT - 21.2+/-0.5 - Soldering - Rivet Short plunger -   1PC 1 BZ-2RD-J 41065595 10.99 SGD
Shipped after 2018-04-23
1.12 minimum - 240 times / min or less (no load) 85% RH or less Standard form 2.50 to 3.63 - - 0.01 to 0.05 - 3.6 minimum SPDT - 33.3+/-1.2 - M4 screw terminal Standard form Rivet Panel mount roller plunger -   1PC 1 BZ-2RQ18-T4-J 41065701 17.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - -   1pc 1 BZ-2RW0172-J 07756412 17.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - -   1pc 1 BZ-2RW855-T4-J 07756428 15.99 SGD
Shipped after 2018-04-23
1.12Min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 1.5Min SPDT - 28.2+/-0.5 - M4 screw terminals Standard form Rivet Narrow plunger -   1PC 1 BZ-2RS-T4-J 41062165 10.99 SGD
Shipped after 2018-04-23
- - - - Standard type - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ181-T4-JK 41065674 26.99 SGD
Shipped after 2018-05-09
1.12min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - 30V DC or 125V AC 0.01 to 0.05 - 3.6min SPDT D.c. or 45-65 33.3+/-1.2 (Rated) TUV100A, CQC1000A M4 screw terminals Small load Crossbar Panel mount cross roller plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ3002-T4-JK 41065771 23.99 SGD
Shipped after 2018-05-09
1.12min - 240 times / min or less 85% RH or less - 2.06 to 2.75 - - 0.04Max - 0.13min SPDT - 15.9 - Soldering - Rivet Pin Plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-1R-J 41065561 11.99 SGD
Shipped after 2018-05-09
1.12min 1 240 times / min or less (no load) 85% RH or less Small load 2.50 to 3.63 2R 30V DC or 125V AC 0.01 to 0.05 0.5mm 1.5min SPDT D.c. or 45-65 21.2+/-0.5 (Rated) TUV100A, CQC1000A M4 screw terminals Standard load Crosspoint Short plunger Rated 4000Uimp *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RD3000-T4-JK 41065586 16.99 SGD
Shipped after 2018-05-09
1.12Min - 240 times / min or less 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 0.13Min SPDT - 15.9+/-0.4 - Soldering - Rivet Pin Plunger -   1PC 1 BZ-2R-J 41065613 8.99 SGD
Shipped after 2018-05-14
0.56Min - 240 times / min or less (no load) 85% RH or less Standard type 2.35Max - - 0.05 to 0.7 - 4Min SPDT - 30.2+/-0.8 - M4 screw terminals Standard form Rivet Reverse action roller lever -   1PC 1 BZ-2RM2-T4-J 41065631 12.99 SGD
Shipped after 2018-04-23
0.27Min - 240 times / min or less (no load) 85% RH or less Standard type 1.67Max - - 0.1 to 0.9 - 5.6Min SPDT - 19.1+/-0.8 - M4 screw terminals Standard form Rivet Reverse action lever - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RM-T4-J 41065647 11.99 SGD
Shipped after 2018-05-09
1.12min(114.2gf) - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63(254.9 to 370.2gf) - - 0.01 to 0.05 - 3.6min SPDT - 33.3+/-1.2 - Thread fastening - Gold alloy crosspoint Panel mount roller plunger -   1PC 1 BZ-2RQ18-T4-JK 41065717 21.99 SGD
Shipped after 2018-05-09
1.12Min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 5.6Min SPDT - 21.8+/-0.8 - M4 screw terminals Standard form Rivet Panel mount plunger -   1PC 1 BZ-2RQ1-T4-J 41065735 12.99 SGD
Shipped after 2018-04-23
1.12min 1 240 times / min or less (no load) 85% RH or less Small load 2.50 to 3.63 2R 30V DC or 125V AC 0.01 to 0.05 0.5mm 3.6min SPDT D.c. or 45-65 33.3+/-1.2 (Rated) TUV100A, CQC1000A M4 screw terminals Small load Crossbar Panel mount roller plunger Rated 4000Uimp *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ3001-T4-JK 41065762 23.99 SGD
Shipped after 2018-05-09
1.12min - 240 times / min or less (no load) 85% RH or less - 1.94 to 2.50 - - 0.005 to 0.008 - 0.13min SPDT - 15.9 - M4 screw terminals - Rivet Pin Plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-R-T4-J 41065866 10.99 SGD
Shipped after 2018-05-09
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-RW3000-JK 41065875 12.99 SGD
Shipped after 2018-05-09
0.14Min - 240 times / min or less 85% RH or less Standard type 1.37Max - - 1.27Max - 1.6Min SPDT - 17.5+/-0.8 - M4 screw terminals - Rivet - -   1PC 1 BZ-2RL-T4-J 41065622 17.99 SGD
Shipped after 2018-05-09
- - - - Standard type - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2R-T4-JK 41065805 12.99 SGD
Shipped after 2018-05-09
0.14min - 240 times / min or less (no load) 85% RH or less Standard type 0.69Max - - 0.18 to 1.27 - 5.6min SPDT - 19.1+/-0.7 - - - Rivet - -   1PC 1 BZ-2RW80-J 41065814 10.99 SGD
Shipped after 2018-05-09
1.12min 1 240 times / min or less (no load) 85% RH or less Small load 2.50 to 3.63 2R 30V DC or 125V AC 0.01 to 0.05 0.5mm 0.13min SPDT D.c. or 45-65 15.9 (Rated) TUV100A, CQC1000A M4 screw terminals Small load Crosspoint Pin Plunger Rated 4000Uimp *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2R3000-T4-JK 41065577 13.99 SGD
Shipped after 2018-05-09
1.12Min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 1.5Min SPDT - 21.2+/-0.5 - M4 screw terminals Standard form Rivet Short plunger -   1PC 1 BZ-2RD-T4-J 41065604 10.99 SGD
Shipped after 2018-04-23
1.12Min - 240 times / min or less 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 3.6Min SPDT - 33.3+/-1.2 - Soldering - Rivet Cross roll plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ181-J 41065656 18.99 SGD
Shipped after 2018-05-09
1.12Min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 3.6Min SPDT - 33.3+/-1.2 - M4 screw terminals Standard form Rivet Panel mount cross roller plunger -   1PC 1 BZ-2RQ181-T4-J 41065665 22.99 SGD
Shipped after 2018-05-09
1.12Min - 240 times / min or less 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 3.6Min SPDT - 33.3+/-1.2 - Soldering - Rivet Panel mount roller plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ18-J 41065683 17.99 SGD
Shipped after 2018-05-09
1.12min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 3.6min SPDT - 33.3+/-1.2 - Soldering - Gold alloy crosspoint Panel mount roller plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ18-JK 41065692 19.99 SGD
Shipped after 2018-05-09
0.42min - 240 times / min or less (no load) 85% RH or less Standard load 1.57Max 2R 30V DC or 250V AC 0.08 to 0.51 0.5mm 2.4min SPDT D.c. or 45-65 30.2 (Rated) TUV100A, CQC1000A M4 screw terminals Standard load Crosspoint Short roller lever Rated 4000Uimp   1PC 1 BZ-2RW3003-T4-J 41062113 12.99 SGD
Shipped after 2018-04-23
1.12min - 240 times / min or less (no load) 85% RH or less - 1.94 to 2.50 - - 0.005 to 0.008 - 0.13min SPDT - 15.9 - Soldering - Rivet Pin Plunger -   1PC 1 BZ-R-J 41065857 10.99 SGD
Shipped after 2018-04-23
1.12min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 5.6min SPDT - 21.8+/-0.8 - Soldering - Rivet Panel mount plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ1-J 41065726 12.99 SGD
Shipped after 2018-05-09
1.12min - 240 times / min or less (no load) 85% RH or less Standard type 2.50 to 3.63 - - 0.01 to 0.05 - 5.6min SPDT - 21.8+/-0.8 - M4 screw terminals - Gold alloy cross bar Panel mount plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-2RQ1-T4-JK 41065744 13.99 SGD
Shipped after 2018-05-09
0.20min - 240 times / min or less (no load) 85% RH or less Standard type 0.98Max - - 0.10 to 1.02 - 4min SPDT - 30.2+/-0.8 - Soldering - Rivet Roller Lever -   1PC 1 BZ-2RW82-J 41065832 11.99 SGD
Shipped after 2018-04-23
1.12Min - 240 times / min or less (no load) 85% RH or less - 1.67 to 2.65 - - 0.005 to 0.013 - 1.5Min SPDT - 21.2+/-0.5 - Soldering - Rivet Short plunger - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-RD-J 41065841 19.99 SGD
Shipped after 2018-05-09
0.14min - 240 times / min or less (no load) 85% RH or less - 0.69Max - - 0.08 to 0.38 - 5.6min SPDT - 19.1+/-0.7 - Soldering - Rivet - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ-RW80-J 41065884 10.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
I used it for repair.
4
From Japan
On 2017-12-13 17:41:54
I came the day after ordering so I could repair it immediately.
This review is about item#41065604.
Switch of foot switch. For replacement
5
From Japan
On 2017-12-09 18:30:41
There is a sense of security with the finished product. It is a good product that has never had a problem.
This review is about item#41065787.
Footswitch repair
5
From Japan
On 2016-06-09 09:23:39
Footswitch attached about a year and a half aged out, replaced the built-in microswitch. I think that the lifespan of what was attached was short.
This review is about item#41065787.
Used as a replacement part of the foot switch
3
From Japan
On 2016-03-09 16:51:59
Because it is an exchange to the same thing, I think that there is no problem.
This review is about item#41065787.
Used for foot switch repair
4
From Japan
On 2015-07-21 13:13:19
I was glad that I could repair it as it was.
This review is about item#41065787.
Machine parts exchange
5
From Japan
On 2014-07-15 11:01:34
I could buy it better than the purchase from the place I always purchased. I can use it without problems, I would like to purchase repeat. It is saved for being able to devote it to parts cost of other worn parts as much as you can purchase at a reasonable price !!
This review is about item#41065595.
For machine parts replacement
5
From Japan
On 2014-06-26 13:56:11
I am saved because it will be sent soon when I want it.
This review is about item#41065787.
Hydraulic device operation switch
5
From Japan
On 2013-12-20 20:38:30
I did not spend time, labor, transportation expenses etc thanks to this place which I had to go to find Akihabara (it was doubtful whether I was found even if I went).
This review is about item#41065787.

Related Products