Buy more than* S$200* and get FREE SHIPPING

Photoelectric Sensor

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Output Action Forms Output Form Detection Distance Supply Voltage Sensitivity Adjustment Emitting Element Detection Distance (m) Detection Method Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Action Forms Output Form Detection Distance Supply Voltage Sensitivity Adjustment Emitting Element Detection Distance (m) Detection Method Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NPN open collector Dark - - - Possible \ Infrared LED 0.5 Transmissive type Pre-wired   1PC 1 HPJ-T21G 41068413 78.99 SGD
Shipped after 2018-01-22
- Dark PNP open collector 1.5m DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-T22 41068422 67.99 SGD
Shipped after 2018-03-05
- Light-ON NPN open collector 30+/-5mm DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-D21 41068343 68.99 SGD
Shipped after 2018-01-30
- Light-ON PNP open collector 30+/-5mm DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-D22 41068352 64.99 SGD
Shipped after 2018-03-05
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-R11 41068361 54.99 SGD
Shipped after 2018-03-05
- Light-ON NPN open collector 30+/-5mm DC10.8 to 26.4V - - - - -   1PC 1 HPJ-A21 41062095 64.99 SGD
Shipped after 2018-01-22
- Dark NPN open collector 1.5m DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-T21 41068404 67.99 SGD
Shipped after 2018-03-06
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-R21 41068377 63.99 SGD
Shipped after 2018-03-05
- Light-ON NPN open collector 1.5m DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-T23 41068431 67.99 SGD
Shipped after 2018-01-26
- Dark NPN open collector 1.5m DC10.8 to 26.4V - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-T11 41068386 71.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HPJ-T11G 41068395 82.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Paper detection during transport
4
From Japan
On 2016-11-29 15:19:47
Easy to use because the range is wide and sensitivity can be adjusted. Since the boss hole of the mounting sheet metal of the set is not just size, it is hard to use because the position can not be determined at the time of fixing.
This review is about item#41062095.

Related Products