Buy more than* S$200* and get FREE SHIPPING

USB Car Charger

5.00 (1)
Operating Environment
Temperature / 0deg C to 50deg C, relative humidity / 5% to 80% (no condensation)
Storage Temperature/Humidity Range
Temperature /-20deg C to 75deg C, relative humidity / 5% to 95%
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Excluding protrusions) 104.0x50.0x31.5
Input Voltage (V)
DC+12/24
Connector Shape
USB-A typex2 (iPhone/iPod/iPad2.1A charge corresponding port + smartphone charge corresponding port)
Rated Current (A)
iPad side / 2.1, Smartphone side / 1
Voltage (V)
DC+5
Weight (g)
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LPA-CC2U02S 41059715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of interior wiring
5
From Japan
On 2015-06-04 23:08:26
Since it is a maker item, it can be used with confidence.
This review is about item#41059715.

Related Products