Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Champagne Bronze 20A 250V AC 1PC 1 WK4322Q 41029694 47.99 SGD
In stock
- 15A 125V AC 1pc 1 WK4311S 41029685 45.99 SGD
In stock
White Silver 20A 250V AC 1PC 1 WK4322S 41029703 46.99 SGD
In stock
- 15A 125V AC 1pc 1 WK4311Q 41029676 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Prius PHV home power supply
4
From Japan
On 2018-05-18 22:41:34
It is thought well. It is said to be outdoor use, but there is no waterproof performance.
This review is about item#41029694.
For charging the car
5
From Japan
On 2018-02-16 17:47:59
We set up and utilize the charging facility of the plugging hybrid on our own.
This review is about item#41029676.
For power supply for PHEV car
5
From Japan
On 2017-10-02 15:42:09
It is saved because you can charge it if you just wire the cord. It took over hundreds of thousands of yen and did not need to order from the dealer.
This review is about item#41029676.
Outdoor outlet
5
From Japan
On 2017-09-18 17:39:30
It's refreshing and good design. I wonder if there is black in color selection ~
This review is about item#41029694.
Of course it installed outdoors for charging the electric car.
5
From Japan
On 2017-04-29 19:09:55
The design is nice. Tension was applied by the spring by the lid, I was admired with the hook being hung by this tension and the plugout function of the outlet was stopped.
This review is about item#41029703.
EV vehicle charging
5
From Japan
On 2017-04-09 00:17:05
Simple design, it seems to be OK for long-term use. (The advice of the product was very kind, polite & adequate at the time of inquiry was obtained)
This review is about item#41029694.
Household outlet for electric vehicles
5
From Japan
On 2015-09-09 15:40:11
It was a nice outlet of a convenient shape from the beginning.
This review is about item#41029694.
Electric car charging outlet socket wiring
5
From Japan
On 2015-06-11 20:01:25
Good sense of appearance
This review is about item#41029694.
Car charge
4
From Japan
On 2014-09-29 23:46:01
Even the same item has different impression depending on the color, but this color was very elegant. I installed it in the garage, but it also matches the color of the building.
This review is about item#41029694.
A dedicated outlet for charging the EV car.
5
From Japan
On 2014-06-19 12:45:58
In the future I think I will add one place to the family
This review is about item#41029694.

Related Products