Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rating Number of Poles Length Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Number of Poles Length Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15A 125V 3 1.8m - 1pc 1 WG87128 41032695 -
Discontinued
[x]
15A 125V 3 1.8m - 1pc 1 WG87828 41032713 -
Discontinued
[x]
- 2 Adjustable up to 0.6 - 1.2m 15A 125V 1PC 1 WG84022K 41032677 -
Discontinued
[x]
- 2 Adjustable up to 1.8m - 0.8 15A 125V 1PC 1 WG86028K 41032686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as a power supply for desk electrical equipment attached to the ceiling of the office desk
5
From Japan
On 2017-08-01 15:16:17
The table tap which had been crawling on the floor from the wall outlet somewhere disappeared and the foot clearer, it is popular among everyone.
This review is about item#41032677.
Effective utilization of ceiling socket of hobby room
5
From Japan
On 2017-07-17 21:54:03
It's cheaper than buying at other sites, it's wonderful. I went with DIY for installation, but I think that it was good to pick this in the absence of a predecessor and little information. There was a wood screw in the attachment part, it was ok just by fixing the screw.
This review is about item#41032677.
Used in a ceiling hanging socket outlet kitchen
5
From Japan
On 2016-05-29 17:42:24
I am satisfied with cheap good things
This review is about item#41032713.
Factory power wiring
3
From Japan
On 2015-04-13 18:45:37
It is better if the degree of freedom of mounting increases as the fixing method of the cord is only the attached mock screw.
This review is about item#41032686.
Secure working routes with ceiling wiring instead of floor wiring
4
From Japan
On 2014-10-29 14:53:10
I want you to attach the clamp so that it can also be attached to the H - class.
This review is about item#41032677.
Used as the power supply of the workplace.
5
From Japan
On 2014-06-18 05:21:30
The length was also just right.
This review is about item#41032686.

Related Products