Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Type Circuit System Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Circuit System Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwless terminal expression Three-way 15A 300V AC 1PC 1 WTP50021WP 41034095 8.99 SGD
In stock
Screwless terminal type Strip off 15A 300V AC 1PC 1 WTP50011WP 41034077 7.99 SGD
In stock
Screwless terminal type Three-way (Indicator lamp for 100V) 15A 300V AC 1PC 1 WTP50521WP 41034086 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Exchange of children's room switch
5
From Japan
On 2017-10-10 22:23:19
When entering the child's room switch became easy to push and it became convenient.
This review is about item#41034077.
Exchange at home switch
5
From Japan
On 2016-08-16 16:19:36
The function is perfect. I am happy if it is a little cheaper.
This review is about item#41034077.
Replacing an existing switch
5
From Japan
On 2016-07-26 19:41:36
It is a standard item. It is OK without any problem
This review is about item#41034077.
Exchange
3
From Japan
On 2015-10-19 16:58:25
If it is an embedded SW so far, even if it is dark in the dark, I found it on the protruding part, but it was too beautiful and pushed through various places until I got used to it. It reflects that it should be done in the firefly series.
This review is about item#41034077.
Exchange of injured part of apartment
5
From Japan
On 2015-07-02 19:42:06
I felt the same click feeling as when I was building a new building. Because the horn of the old one was square, because the circle this time it looked a little dirty of the wallpaper, it was trivial and acceptable range.
This review is about item#41034077.
Replace from older type switch
5
From Japan
On 2013-11-02 23:25:43
The area of ​​the switch became wider and it became easy to push. The surface is smooth so it will not be dirty.
This review is about item#41034077.
Built-in 15 years exchange inside the apartment
4
From Japan
On 2013-10-17 16:38:54
It was surprisingly easy to exchange. Please refer to the work procedures are up with net animation. I plan to exchange the switch of my room including three roads. In that case we will also place an order.
This review is about item#41034077.

Related Products