Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Number of Poles Cord Length (m) Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Cord Length (m) Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - - 0.1A 30V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WTF44994W 41036143 47.99 SGD
Shipped after 2018-05-09
- 3m - 30mA 30V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WTF4429W 41036134 66.99 SGD
Shipped after 2018-05-09
- 2m White 0.1A 300V   1PC 1 WTF4409W 41036125 35.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Nurse call
1
From Japan
On 2017-05-05 17:56:07
Calls are possible, but calls do not stop even if you press the button on the parent machine. I think there is another standard, but I wanted you to display properly. The money was not useless and money was in vain.
This review is about item#41036134.

Related Products