Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Type Circuit System Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Circuit System Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwless terminal expression - 6A 250V AC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTC5880W 41037123 45.99 SGD
Shipped after 2018-02-27
Terminal-type I Clamp Piece off the normal open-type DC24V 50mA   1PC 1 WTC5498W 41037114 -
Discontinued
[x]
Screwless terminal type Firefly piece off switch B 10A 300V AC   1PC 1 WTC5497WK 41037105 19.99 SGD
In stock
- - DC24V 50mA   1pc 1 WTC5498WK 73677363 39.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as switch for electric shutter
4
From Japan
On 2017-08-31 20:55:41
Although the switch was designed to insert the VVF cable in the same way as ordinary AC 100 V wiring, because the control wiring cord of the shutter was a thin stranded wire, it was difficult to insert it without difficulty. You can screw it.
This review is about item#41037105.
When replacing the old plate with Cosmo series at the time of interior refurbishment Order without getting readily available on the market
5
From Japan
On 2017-05-15 16:05:30
I am satisfied that the sense of unity has come out as everything is changed to the Cosmo series.
This review is about item#41037105.
Repair of electric shutter
5
From Japan
On 2015-07-20 17:02:35
I wish I could connect the stranded wire directly.
This review is about item#41037105.
Used as a switch for home theater screens
5
From Japan
On 2015-04-05 18:13:11
The switch I was looking for was found and it was hot, the product rich of Monotaro became attractive.
This review is about item#41037105.

Related Products