Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ventilation Timer Switch. Bathroom, Washing Ball, Undressing Room

4.29 (7)
...see all>
Product Options
ADD TO CART
Connection Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwless terminal expression 1PC 1 WTC53935W 41037245 51.99 SGD
Shipped after 2018-05-10
Screwless terminal expression 1PC 1 WTC53915W 41037202 55.99 SGD
Shipped after 2018-05-01
Screwless terminal expression 1PC 1 WTC53926W 41037236 61.99 SGD
Shipped after 2018-05-10
Screwless terminal expression 1PC 1 WTC53918W 41037227 60.99 SGD
Shipped after 2018-05-10
Screwless terminal type 1PC 1 WTC53936W 41037254 62.99 SGD
Shipped after 2018-05-01
Screwless terminal type 1PC 1 WTC53916W 41037211 69.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
For the ventilator of the bath
4
From Japan
On 2018-01-05 10:15:25
How long will it take for ventilation after bathing? Until now, I was doing it manually and sometimes stayed up all night, but it is very good to manage time well. Since the Cosmo series is wider than the existing ones, it was impossible to use the existing lighting SW, so it was necessary to add the one with the lighting switch attached to the top of the timer as a result.
This review is about item#41037202.
Forget to erase SW
5
From Japan
On 2017-06-15 15:23:48
AC / DC power supply was connected as a load, but it is in operation without problems.
This review is about item#41037202.
In the bathroom of the house
4
From Japan
On 2017-06-06 13:11:55
I was not in the electric shop, I was in trouble. It was good that it was good.
This review is about item#41037202.
Because it was broken, I caught it
4
From Japan
On 2016-11-28 00:15:43
It became convenient. The exchange method was also easy. Thank you very much.
This review is about item#41037211.
Exchange with a broken timer
3
From Japan
On 2015-08-13 20:09:56
The performance is better than the mechanical timer of the old product but the character of the display is small and it is hard to see for the elderly It is better to enlarge the font
This review is about item#41037202.
Timer for indoor ceiling ventilation fan
5
From Japan
On 2015-02-22 18:37:19
As a product, it is very convenient because it can be finely set up and small space. However, if you purchase items separately, including shipping fee and cash on delivery commission etc is almost the same as regular price, so it would be better if the price is a bit more cheap ...
This review is about item#41037236.
Bathroom · Toilet · Undressing room Ventilation exclusive timer switch
5
From Japan
On 2014-02-01 16:28:55
Easy to use as you expected. Until now, I used a twist type timer switch, but it runs with a single switch, so you do not have to set time every time. Very useful. ,
This review is about item#41037211.

Related Products