Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Color Cord Length (m) Time Setting Unit Timer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Cord Length (m) Time Setting Unit Timer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet directly connected to the formula White - 15min 11 hours 1PC 1 WH3101WP 41037482 35.99 SGD
In stock
- Black 1m cord 15 minutes 11 hours 1PC 1 WH3111BP 41037491 38.99 SGD
In stock
- White With 1m Code 15min 11 hours 1PC 1 WH3111WP 41037507 38.99 SGD
In stock
- - - - - 1pc 1 WH3101BP 41037473 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For power management of the electric pot at the resting place
5
From Japan
On 2017-05-16 21:50:24
I purchased it because I used the electric pot only during the daytime because I forgot to turn off the power. Since it is equipped with cable, it can be set near the pot. I also use acquaintances, so it seems nothing else, so it seems to be a standard. Also, do not forget the setting as it has a switch switch between 50 Hz and 60 Hz.
This review is about item#41037507.
Household appliances use
4
From Japan
On 2016-11-07 12:06:48
Good design, easy to use angular free plug.
This review is about item#41037507.
Mainly used for charging the smartphone Timer is set not to charge up to 100%. Sometimes I use it for dryer of tea leaves.
5
From Japan
On 2016-06-08 07:28:21
It is handy for easy handling.
This review is about item#41037491.
Charger end time setting
5
From Japan
On 2016-06-06 01:47:21
Although I bought several points of cheap in the past, first-class maker items that will arrive! There is neither error nor breakdown! As expected, is not it?
This review is about item#41037491.
We use it in a dryer.
5
From Japan
On 2015-10-12 18:40:41
Since I have used it before, I chose without hesitating. There were things in the 24 hours at the home center and the electric shop, but since it was not 11 hours, it was saved.
This review is about item#41037473.

Related Products