Buy more than* S$200* and get FREE SHIPPING

Dial Timer 3h Type

4.75 (8)
Timer
3 hours
Rating
15A 100V AC
...see all>
Product Options
ADD TO CART
Type Color Time Setting Unit Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Time Setting Unit Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet direct-coupled type White 5 minutes - 1PC 1 WH3201WP 41037525 35.99 SGD
In stock
Outlet directly connected to the formula Black 5min - 1PC 1 WH3201BP 41037516 35.99 SGD
In stock
Yes code Black 5min With 1m Code 1PC 1 WH3211BP 41037534 38.99 SGD
In stock
Yes code White 5min With 1m Code 1PC 1 WH3211WP 41037543 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For power supply timer management
5
From Japan
On 2018-02-19 14:08:45
Easy to use timer without explanation from newcomers to instruments weak to weak. Although it is saved if it is a little cheaper, I think that there are many sites where Kole is useful.
This review is about item#41037543.
It is used to set the drying time of the washing gas dryer.
4
From Japan
On 2017-03-27 19:00:07
Although I was using a 12 hour timer, since the setting is inaccurate because 10 to 20 minutes are the subject, I was actually looking for a timer of 1 hour or less but I did not find it for 3 hours timer. Accuracy improved compared to the 12 - hour timer, and it became possible to go out safely.
This review is about item#41037543.
Prevention of turning off the electric heating stove
5
From Japan
On 2016-11-25 08:17:30
Because it was cheaper than the home center by 500 yen or more, I bought two pieces. I use it as an electric stove as a measure against fire accident.
This review is about item#41037525.
To various heaters
5
From Japan
On 2016-04-28 15:58:00
It is really useful, if there is no mind, it is a waste of electricity, it is saved.
This review is about item#41037525.
Preventing turning off of the power of the soldering iron in the laboratory
4
From Japan
On 2015-11-19 10:49:41
Since it will expire if the set time comes, it helps to prevent forgetting the power supply of the soldering iron. Sometimes the shape of the outlet is special and the width is wide, there are times when it can not be used depending on the type of soldering iron. I think that it will become possible to use it without problems even if it widens the shape of the socket outlet somewhat.
This review is about item#41037516.
ON / OFF of the ventilation fan of kitchen at meeting place
5
From Japan
On 2015-11-09 15:29:14
I forget to stop stopping the ventilation fan
This review is about item#41037534.
Management of forgetting of soldering iron
5
From Japan
On 2015-10-16 16:10:43
I like the place I can turn a bit.
This review is about item#41037534.
Preventing forgetting to turn off the heater
5
From Japan
On 2015-01-13 15:11:09
Hot carpet of the seating type installed in the foot heater and the chair facing the desk. When using these, I forgot to erase once in three times, was wasting. I found it on the net and purchased it quickly and used it. I have forgotten to erase and I can eliminate waste with nothing. In addition, many made in China, Maid in a while, In, Japan. A sense of security of quality, a small contribution to expanding domestic demand. Correspondence was also good quickly.
This review is about item#41037516.

Related Products