Buy more than* S$200* and get FREE SHIPPING

Better Table Tap

4.29 (7)
Rating
15A 125V 1500W
...see all>
Product Options
ADD TO CART
Color Plug Socket Number Specification Type Dimensions (Length L x Width W x Height H) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Plug Socket Number Specification Type Dimensions (Length L x Width W x Height H) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 - - 111x42.8x22.4   1pc 1 WH2164KB 41037823 8.99 SGD
In stock
White - 3-outlet tap - 77x42.8x22.4   1PC 1 WH2163KW 41037805 4.99 SGD
In stock
White - 4-outlet tap - 111x42.8x22.4   1PC 1 WH2164KW 41037841 8.99 SGD
In stock
- 4 - - 111x42.8x22.4   1pc 1 WH2164KBP 41037832 8.99 SGD
In stock
Black - - - 77x42.8x22.4   1PC 1 WH2163KB 41037787 4.99 SGD
In stock
White - - Quotient pack 77x42.8x22.4   1PC 1 WH2163KWP 41037814 4.99 SGD
In stock
Black - - Quotient pack 77x42.8x22.4   1PC 1 WH2163KBP 41037796 4.99 SGD
In stock
- 4 - - 111x42.8x22.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WH2164KWP 41037857 11.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Extension cord making
5
From Japan
On 2017-11-28 23:33:01
I am handy for extension cord production of reusing cord of waste electrical equipment.
This review is about item#41037787.
Better table tap
5
From Japan
On 2017-09-01 18:11:34
With metal fittings on the back, Panasonic (Panasonic). There is no metal fitting on the back, ELPA (Asahi Denki). Order without error.
This review is about item#41037857.
Replacing the old cord of the extension cord inside the company, from the hooked outlet
4
From Japan
On 2017-01-23 09:20:31
From the work site, additional requests come in at the top and it is convenient because we can order small orders. "
This review is about item#41037805.
Used in wiring box
5
From Japan
On 2016-08-15 07:35:29
Compact, inexpensive and easy to use.
This review is about item#41037805.
Expansion of power supply
3
From Japan
On 2016-04-20 12:54:48
I bought it at home center but I bought it at once. The goods themselves are satisfied.
This review is about item#41037787.
Expansion of power supply
3
From Japan
On 2016-04-20 07:05:22
I bought it at home center but I bought it at once. The goods themselves are satisfied.
This review is about item#41037787.
Laying and installing internal power supply
5
From Japan
On 2014-03-06 21:10:04
For goods, there is nothing wrong, but it is best if it is a little cheaper in price.
This review is about item#41037805.

Related Products