Buy more than* S$200* and get FREE SHIPPING

Cable Foot Switch

2.00 (2)
Rating
10A 125V 1000W
Specification
2.5m cord/ foot type remote switch
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 WH2711KBP 41037911 22.02 SGD
Shipped after 2017-01-23
White 1PC 1 WH2711KWP 41037927 22.02 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Veranda of working light for lighting
1
From Japan
On 2016-04-17 18:44:38
Work lamp's the LED, but this product does not recommend the use of the LED. And, he had written to the package back. Rather it is in the item description page of Monotarou, after all is as it was not available. Connecting the LED to this product, and the power is OFF, LED repeatedly flashing, it could not be turned off correctly. Now, to bite the trigeminal to this product, one LED, one is possible to display the fluorescent lights and two work lights We have to force avoidance. How it can explained that do not recommend the use LED was able to find you a different product, if any. I'm sorry.
This review is about item#41037927.
Electric light of the ON / OFF
3
From Japan
On 2014-10-04 17:39:35
Neon tube lights when off (?) Is inserted in series, Because of the mechanism of neon tube (?) Are short-circuited at the time on, Depending on the type of load (large load of the internal resistance, the?) Completely it could result which can not be is. So, to control, such as an LED certification and inverter, We recommend towards the https://www.monotaro.com/g/00409449/ would be no indicator. It was made in Japan.
This review is about item#41037927.

Related Products