Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Cable Unit
[x]close
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Air-Conditioning and Electric Facility Materials
>
TV Receiving Equipments
>
Various Cables, Units
>
TV Terminals
>
TV Outlets
Cable Unit
Panasonic
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
System
Type
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
System
Type
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
-
-
1pc
1
WCS3890F
41038514
52.99 SGD
Shipped after 2018-04-26
-
-
-
1pc
1
WCS3890W
41038532
52.99 SGD
Shipped after 2018-04-26
-
-
-
1pc
1
WCS3890H
41038523
54.99 SGD
Shipped after 2018-04-26
-
-
-
1pc
1
WCS38809G
41038487
15.99 SGD
Shipped after 2018-04-26
-
-
-
1pc
1
WCS38809H
41038496
15.99 SGD
Shipped after 2018-04-26
min distribution wiring system
1 terminal type
White
1PC
1
WCS38809W
41038505
13.99 SGD
In stock
min distribution wiring system
1 terminal type
Beige
1PC
1
WCS38809F
41038471
13.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Full color 15A, 20 combined outlet
Panasonic
7.99 SGD
Choke Cable
KITACO
23.99
-
24.99 SGD
Cosmo series high shield TV outlet for terminal
Panasonic
29.99
-
59.99 SGD
Shielded CATV VU , BS , CS 2600MHz corresponding series unit DSK
MASPRO DENKOH
13.99
-
45.99 SGD
Raffine acent Simplified fireplate
Panasonic
9.99
-
31.99 SGD
TV Terminal Outlet
Panasonic
18.99
-
38.99 SGD
(1)
Rafi Nea series switch plate
Panasonic
6.99
-
26.99 SGD
(1)
Hexagon nut 3 kinds wit (iron / chromate) (packed item)
Osaka Spirit
5.99
-
8.99 SGD
F Type Compact Unit For TV Terminal
MAXTEL
5.99 SGD
(8)
Home TV Terminal
Panasonic
11.99
-
38.99 SGD
Home Use Cable Outlet
Panasonic
18.99
-
39.99 SGD
Cosmo Series FilLED With Double Outlet, W/Metal Frame
Panasonic
3.99 SGD
(10)
Blu-ray lens cleaner (wet)
ELECOM
34.99 SGD
SL26
PIRELLI
109.99 SGD
(3)
Cosmo series high shield TV outlet for feeding
Panasonic
30.99
-
69.99 SGD
>>
Category
All Products
>
Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products
>
Air-Conditioning and Electric Facility Materials
>
TV Receiving Equipments
>
Various Cables, Units
>
TV Terminals
>
TV Outlets
Related Products
Panasonic
Cable stand
CS-2F
cs-ro
nv30-cs
Fm cable
coupler terminal
Top