Buy more than* S$200* and get FREE SHIPPING

Full Color Medical Grounding Type Outlet, JIS-T1021-2008

3.80 (5)
Rating
15A 125V
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 WN1318K 00357866 17.99 SGD
In stock
White 1PC 1 WN1318 41041034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Power harp tap for hobby used for homebrew.
5
From Japan
On 2018-02-28 14:38:17
I think that the price is also so high that the CP is high. I think that it is very good for audio.
This review is about item#357866.
For living room oil heater
5
From Japan
On 2017-12-23 08:34:56
Because the outlet has heat with 1500 W heater, it changed. Since it does not have heat, it is safe to use.
This review is about item#00357866.
Wall outlet exchange
3
From Japan
On 2015-02-04 09:33:47
This product has changed from WN1318 to WN1318K, plating has changed. ■ WN1318: Non-plating (GND plated) ■ WN1318K: WN1512K is all non-plated with all current plating products, but it is not hospital grade so it is light and not reliable. If you are looking for good things, you only have to find and buy a store that is stocking the old model WN1318. For your information.
Installation of audio equipment
3
From Japan
On 2014-06-26 15:07:53
Set for home theater room. Audio outlet dedicated for audio is too high, and this is enough.
This review is about item#00357866.
Periodical replacement of outlet in studio
3
From Japan
On 2013-06-20 13:06:27
Easy to use. Because it is a staple product.
This review is about item#41041034.

Related Products