Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Station 1 Double handle top cover for Beige Round   1PC 1 WTC79512F 41046092 4.99 SGD
Shipped after 2018-03-02
Station 1 Double handle top cover for White Square   1PC 1 WT89512W 41046065 5.99 SGD
Shipped after 2018-02-26
For 1 strings Army Green Round *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTC7951G 41046144 6.99 SGD
Shipped after 2018-03-02
1 station Triple handle top cover for White Round   1PC 1 WTC79513W 41046126 4.99 SGD
Shipped after 2018-02-26
Station 1 Double handle top cover for Army Green Round *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTC79512G 41046101 5.99 SGD
Shipped after 2018-03-02
1 station Triple handle top cover for White Square   1PC 1 WT89513W 41046074 5.99 SGD
Shipped after 2018-02-26
For 1 strings Beige Round   1PC 1 WTC7951F 41046135 4.99 SGD
Shipped after 2018-02-26
For 1 strings White Round   1PC 1 WTC7951W 41046153 4.99 SGD
Shipped after 2018-02-26
Station 1 Double handle top cover for White Round   1PC 1 WTC79512W 41046117 4.99 SGD
Shipped after 2018-02-26
For 1 strings White Square   1PC 1 WT8951W 41046083 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
To prevent accidental pressing of switch
5
From Japan
On 2018-01-23 22:49:54
Purchase to attach to the lighting and ventilation fan switch in the bathroom or shower room of the student dormitory. I frequently stop the ventilator, so I chose not to press it easily. Surely it will be effective
This review is about item#41046065.
Prevention of messing around with stupid
1
From Japan
On 2017-08-22 16:07:57
Although it was replaced with a normal switch with considerable thickness Installation location interferes with opening and closing of the door near the door and can not be installed
This review is about item#41046117.
Used for switches of outdoor light with brightness sensor
4
From Japan
On 2017-04-11 12:34:19
I erroneously erase it, I will not turn on at night, so I thought it was good to start from the beginning. However, I think whether it may be slightly thinner.
This review is about item#41046126.
Switch protection
4
From Japan
On 2016-02-26 23:06:46
Purchase some pieces on the cover of the timer after opening Panasonic. I used it somewhat devised so as not to accidentally touch the timer, and to make it easy to use. To make it easy to turn on / off the timer at the moment of opening, use a hole that allows you to insert a finger or insert an outlet. I wanted a round corner, but I could not find it so I bought a horn.
This review is about item#41046083.
Prevent erroneous operation of the smoke exhaust switch
4
From Japan
On 2015-11-09 14:02:18
It is light and easy to come off, but because there was no substitute item, it was saved by being cheaply arranged. Actually I wanted to paint the white part of the frame red, but abandoning it because it seems that it will crack when I remove the plastic cover.
This review is about item#41046083.
Garage outlet cover
4
From Japan
On 2015-09-10 16:20:24
I think that it is good as a product. I think that it is good if there is a thing with a slightly more waterproof function with this item.
This review is about item#41046135.
Light switch cover for mistake prevention
2
From Japan
On 2015-08-14 09:41:16
In the state that the cover is opened, when the hand touches the cover from the side, it will easily come off from the plate. Since it is just snapped into the plate of the base from the front, it is necessary to be careful when opening it.
This review is about item#41046153.
To the sensor light
5
From Japan
On 2015-07-04 19:24:16
Toilet, stairway etc. We installed on the wall switch of the part replaced with light with sensor. Although I pressed the switch erroneously despite turning it on and off with a sensor, it was resolved that the sensor was switched ON and OFF again within a certain period of time and the sensor was switched to manual and it was troublesome. Will not it be good for shops because it will not be pushed the switch even when visiting?
This review is about item#41046065.
Switch misoperation prevention
5
From Japan
On 2013-09-27 08:25:46
It is easy just to remove and fit if you do not have to swap the switch up and down. It's fine to have a flat surface, but it's fine
This review is about item#41046117.

Related Products