Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10A Push Floor Switch

4.67 (3)
Compatible Electiric Wires
0.75mm2, 1.25mm2
Rating
10A 125V
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 WH5709KWP 41055323 12.99 SGD
In stock
Black 1PC 1 WH5709KBP 41055314 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Exchange with broken objects.
5
From Japan
On 2016-07-21 23:04:18
Central part is light, even in the darkness the position of the switch is known and convenient.
This review is about item#41055314.
As an intermediate switch
5
From Japan
On 2014-10-13 18:29:54
It is easier to push, and I do not forget to erase it.
This review is about item#41055323.
On-site switch for lighting operation for signal lighting
4
From Japan
On 2014-07-22 07:48:29
I think that the range of use will expand if there is a structure or attachment that can be attached to a wall
This review is about item#41055314.

Related Products