Buy more than* S$200* and get FREE SHIPPING

Socket Outlet Adapter

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
6A 125V
Number of Poles
2
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 1PC 1 WH4101 41055472 2.99 SGD
Shipped after 2018-04-23
Quotient pack - 1PC 1 WH4101PK 41055481 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When using a printer in the corridor, not in a PC room.
5
From Japan
On 2017-10-30 20:21:08
I use it as an outlet when using a printer of a personal computer.
This review is about item#41055481.
Use of outdoor wiring
4
From Japan
On 2017-02-17 14:38:35
It is an item that I made well because of domestic manufacturers' handling items as well as making and fitting.
This review is about item#41055472.
Electric appliances
5
From Japan
On 2017-01-27 19:41:29
As expected, the Brandt products are good. The surface finish of the threaded part is good and it is tightened as a thruster.
This review is about item#41055472.
Conversion of bulb socket
5
From Japan
On 2016-10-16 00:10:32
It is a product that is not readily available, so I bought it all together. I do not have much opportunity to use it, but I keep it in spare.
This review is about item#41055472.
Power supply!
5
From Japan
On 2015-12-01 17:35:10
Normal upper class !!
This review is about item#41055472.
Used to take simple power from the cable of the lily of the valley at the site
4
From Japan
On 2015-08-19 16:07:54
Since it has the necessary minimum function, it withstands use enough. Ideal for use as durable consumer goods in the field because the price is cheap.
This review is about item#41055472.

Related Products