Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Both Off 1PC 1 WH5201 41055542 5.99 SGD
In stock
Quotient pack / both off 1PC 1 WH5201P 41055551 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Jig Supplies
5
From Japan
On 2018-02-14 14:49:53
You can switch on and off the 10 A device with a margin. Easy to use, easy to use, no mistakes in operation
This review is about item#41055542.
Power on / off 200V device
5
From Japan
On 2017-07-19 15:03:02
I think that it is enough as a simple intermediate switch that can withstand about 2 kw at 200 V or higher. It was saved because it arrived soon.
This review is about item#41055542.
Intermediate switch replacement of heater
5
From Japan
On 2017-01-14 22:50:25
Heat was generated due to a switch malfunction, but the symptom disappeared after replacement.
This review is about item#41055542.
To turn the power tool on and off
4
From Japan
On 2016-12-15 20:51:41
The switch part is large and it is easy to operate (on / off) with difficult slip
This review is about item#41055542.
Switch on the projector
5
From Japan
On 2015-06-25 15:31:01
It is a little bigger than usual intermediate switch and easy to use.
Set in the middle of extension cord
5
From Japan
On 2014-03-12 17:18:05
No problem It can be used easily.
This review is about item#41055542.

Related Products