Buy more than* S$200* and get FREE SHIPPING

On Off Switch 7A

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
7A 300V
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For quotient Pack / Flat code White 1PC 1 WH5407PK 41055716 4.21 SGD
Shipped after 2017-06-26
For flat code White 1Box(10PC) 1 WH5407 44600631 39.35 SGD
Shipped after 2017-06-26
Flat cord Black 1PC 1 WH5407B 41055691 3.92 SGD
Shipped after 2017-06-26
Flat cord Gray 1PC 1 WH5407H 41055707 3.92 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2017-02-12 09:28:07
Electrode mounting is easy. It is truly satisfying with Panasonic, the high degree of completion.
This review is about item#41055691.
Jig
5
From Japan
On 2016-05-09 08:25:11
It was able to be used without problems. It is good because it is cheap.
This review is about item#41055707.
I will use it in a fishing boat.
5
From Japan
On 2015-12-08 16:10:16
It is satisfying if it is cheap and user-friendly.
This review is about item#41055691.
Spraying
5
From Japan
On 2015-11-08 16:05:40
I do not have a shop nearby and I will use it. Packaging is also polite, packed one by one. I will also purchase it.
This review is about item#41055707.

Related Products