Buy more than* S$200* and get FREE SHIPPING

Ceiling Plug In

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
6A 125V
Number of Poles
2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WG4481PK 41055953 5.22 SGD
In stock
1PC 1 WG4484PK 41055987 8.66 SGD
In stock
1PC 1 WG4483PK 41055971 6.07 SGD
Shipped after 2017-06-05
1PC 1 WG4482PK 41055962 6.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Moving in, I bought the entire lighting and desk lamp in an attempt to separate.
5
From Japan
On 2017-01-17 17:00:49
I did not know whether or not there, when I found was very happy. Currently, it is in use.
This review is about item#41055962.
For the light of the storeroom
3
From Japan
On 2015-12-27 09:20:52
Operation feeling of the switch is a little less smoothness.
This review is about item#41055987.
Expansion of lighting equipment
5
From Japan
On 2015-07-10 13:24:26
In the general market, it is saved by time and cost than looking for fewer places to sell.
This review is about item#41055953.
For lighting of rental house
5
From Japan
On 2013-04-28 19:20:31
Used to branch the ceiling lighting rosette and hang another bulb or fluorescent light. It is very useful for adding lights of rental houses that can not be expanded and renovated. Since Panasonic's electric construction materials do not have product pictures, I always search by product number, but if there are pictures, ordinary people will be more likely to purchase it.
This review is about item#41055953.

Related Products