|
Hook Type Water Proof Rubber Cap
[x]close
|
Hook Type Water Proof Rubber Cap
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Compatible Electiric Wires
- phi10.5 to 13.5
- Rating
- 2P 20A 250V
- Type
- Crimp Termination propriety: x
- Color
- Black
- Specification
- Cap
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Welding operation
From Japan
On 2016-04-06 15:49:58
Since it can be plugged easily and used, there is no need to change the electric wire every time, it became really easy
Customers Who Bought This Item Also Bought
Related Products