Buy more than* S$200* and get FREE SHIPPING

Rubber Cord Connector Body

Compatible Electiric Wires
Phi13 over 16
Dimensions C (phi mm)
16
Dimensions B (mm)
74.5
Rated Current (A)
30
Dimensions A (mm)
118.5
Rated Voltage (V)
250
Number of Poles
Ground 2P
Type
Crimp terminal connection propriety: O
Color
Black
Specification
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA5339 41056513 34.82 SGD
In stock
ADD TO CART

Related Products