Buy more than* S$200* and get FREE SHIPPING

Rain Proof Embedded Switch B, Single Pole Switch

4.86 (7)
Connection Type
Screwless terminal type
Rating
15A 300V
Type
B (single cut)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS4021 41057502 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
When outdoor wiring
5
From Japan
On 2018-02-09 16:58:08
We are satisfied with performance and shape with manufacturer products. It will be easier to use as it becomes cheaper a little more in price.
This review is about item#41057502.
Roof lighting
4
From Japan
On 2017-07-09 01:22:47
It would have been better if the design looks a bit better.
This review is about item#41057502.
To garage lighting
5
From Japan
On 2017-06-07 21:49:08
It seems like a structure with no gap so I use it with confidence. It seems that it will be used for a long time because it has no problem at all.
This review is about item#41057502.
When installing the switch in the rain
5
From Japan
On 2017-02-11 09:28:24
I chose this product because there was no other choice. I think that it is a good product. It is also strong against water, and you can use it without problem once you firmly do 3-way caulking.
This review is about item#41057502.
Use it for outdoor use.
5
From Japan
On 2016-03-08 16:50:45
No problem.
This review is about item#41057502.
Lamp switch for customer factory
5
From Japan
On 2015-07-17 09:06:42
I was thankful because I was urgently requested.
This review is about item#41057502.
For outdoor (covered) lighting
5
From Japan
On 2015-04-13 11:17:24
Easy to install, reasonable price.
This review is about item#41057502.

Related Products