Buy more than* S$200* and get FREE SHIPPING

USB Retractable Cable for Smart Phone,0.7m

4.67 (3)
Cord Length (cm)
About 70
Interface
USB2.0
Compatible Models
Charger and PC (A) terminal deployment, such as a USB smart phone of (micro-B) terminal deployment USB 2.0
Connector Shape
USB 2.0 (A) male, USB (micro-B) male
Standard
micro-USB
Material
ABS, iron
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 ZUH-SPM007BK 41059742 10.99 SGD
In stock
White 1PC 1 ZUH-SPM007W 41059751 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Portable (portable)
4
From Japan
On 2015-05-18 15:16:18
Convenient to use at the destination! Charging, forwarding etc. It is convenient because it can be used for other than smartphone.
This review is about item#41059742.
Charging Au smartphone
5
From Japan
On 2013-03-25 16:14:29
It is compact as it winds up, it does not get in the way. Since the genuine charger set is weaker than 1,000 yen, even if considering the convenience of the winding type, a slightly expensive feeling remains to buy only the cable.
This review is about item#41059751.
Mobile data transfer
5
From Japan
On 2012-12-24 14:18:18
Convenient because it does not get in the way of winding up
This review is about item#41059751.

Related Products