Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Cable + Conversion Connector

4.50 (2)
Cord Length (cm)
About 70
Interface
USB2.0
Compatible Models
Charger and PC (A) terminal deployment, such as a USB smart phone of (micro-B) terminal deployment, various mobile phone of iPone4/iPone3G/3GS/iPad/iPod docomo / softbank / au of the Dock connector equipped with USB 2.0
Connector Shape
USB 2.0 (A) male, USB (micro-B) male
Standard
micro-USB
Weight (g)
About 27
Color
Black
Material
ABS, iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZUH-KCN03BK 41059943 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Charging the smartphone with a portable charger
5
From Japan
On 2017-07-25 09:31:13
Since it has two pieces of mobile phone and smartphone, it can be used for both by conversion connector and it is Benry.
This review is about item#41059943.
To charge au mobile
4
From Japan
On 2016-11-16 00:54:13
I used the canceled au cell phone for an alarm clock or simple memo, but I bought it because the charger was broken. Slightly difficult to remove.
This review is about item#41059943.

Related Products