Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Portable Device Car Charger,1 Port

5.00 (3)
Port
USB A-Type / 1 port
Compatible Models
Electronics of USB charging support iPone (up to 1A), iPod, mobile phone, portable game machine, music player, etc.
Input Voltage (V)
DC12, 24 (negative ground vehicles only)
Output
5V/1A (Max)
Weight (g)
About 18
Color
Black
Material
PC, copper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JYU-DCU110BK 41059952 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Charging USB products in the car
5
From Japan
On 2014-04-12 18:45:09
It is simple and good. The price is also cheap and it is also very helpful to use it even with a 24 V car. It is recommended to simply aim for charging in the car.
This review is about item#41059952.
To use the smartphone in the car
5
From Japan
On 2014-02-19 20:47:30
Although it says output 1A, there are some products that are not that much, but this can be charged well. Even while navigating with the map, it will be fully charged, so 1A can be trusted. Indeed, there is a reasonable fever, and it is getting warmer when I pulled out. With a total length of 56 mm (in a socket pushed in), I think the size is the standard size.
This review is about item#41059952.
Mobile charge
5
From Japan
On 2013-07-08 09:55:06
It is compact and easy to use.
This review is about item#41059952.

Related Products