Buy more than* S$200* and get FREE SHIPPING

Portable Device Car Charger,2 Ports

4.60 (10)
Port
USB A-Type / 2 port
Compatible Models
IPad / iPone / iPod (up to a total of 3A and 1A maximum 2A) electronics of the USB charging support, mobile phones, portable game machine, music player, etc.
Input Voltage (V)
DC12, 24 (negative ground vehicles only)
Output
5V/2A, 1A (total 3A)
Weight (g)
About 21
Color
Black
Material
ABS, PC, iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JYU-DCU230BK 41059961 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Used to charge multiple smart phones / tablets
5
From Japan
On 2018-01-03 12:47:35
It is used to charge tablets for smartphone and car navigation for music playback. It is necessary to firmly confirm the plugging of the cigar socket, but there is no problem in terms of performance. Since it glows blue during connection, it matches the illumination of the company and I am satisfied with that point.
This review is about item#41059961.
Dorareko power supply
5
From Japan
On 2017-03-18 11:46:02
Because it dominated the cigar socket with the power of the dorareko, purchased so that the smartphone can also be charged. There are 2A and 1A so I am getting enough. At first I thought about separately taking the power from the fuse box, but this is easy and affordable.
This review is about item#41059961.
Charging a smartphone
5
From Japan
On 2016-02-25 19:29:46
Since you can charge two cars at the same time, it is good 2A so you can charge the tablet without problems
This review is about item#41059961.
Power supply when using tablet as car navigation system in car
1
From Japan
On 2015-12-18 22:49:25
When I use the tablet as a car navigation system I thought that the 12 V cigar lighter can power it, but actually I can not charge it unless the tablet's charge is 5.2 v. The first seven hours were running with tablet batteries. When driving a long distance it becomes near the destination and it will not operate due to battery shortage. This is because the output is not 5.2v but 5.0v. Please make 5.2 V with output voltage of 2 A flowing. I will also buy it if I can do so.
This review is about item#41059961.
For smartphone and USB
5
From Japan
On 2015-12-04 10:25:53
It is convenient because it is 2 ports used for smart charging.
This review is about item#41059961.
Ipad
5
From Japan
On 2015-11-29 09:39:40
It is usable without problems.
This review is about item#41059961.
For charging the smartphone
5
From Japan
On 2015-04-27 16:59:25
If you are watching Nabis with smartphones, the battery will soon disappear, so buy these 2 ports. It is very convenient because it can be used with IPOD.
This review is about item#41059961.
Used in the car
5
From Japan
On 2014-11-15 14:50:44
IPone and mobile phone, it is very convenient to take power at the same time. I can carry it with your car so it carries it.
This review is about item#41059961.
Use it when consecutively using tablets in a car.
5
From Japan
On 2014-07-09 07:05:28
Since there are two ports, one later port can be used for smart phone's seat ring.
This review is about item#41059961.
Use it as a power source when using a tablet in a car.
5
From Japan
On 2014-07-08 18:23:13
It is cheap and very useful.
This review is about item#41059961.

Related Products