Buy more than* S$200* and get FREE SHIPPING

AC-USB Charger

4.50 (2)
Port
USB A-Type / 2 port
Body Dimensions (Width x Depth x Height) (mm)
53x18x59
Compatible Models
Electronics of USB charging support iPone / iPod (up to 1A), mobile phone, portable game machine, music player, etc.
Input Voltage (V)
AC100 to 240(50/60Hz)
Output
DC5V/1A (2 ports total)
Weight (g)
About 40
Material
ABS, copper
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 JYU-ACU210BK 41060004 -
Discontinued
[x]
White 1PC 1 JYU-ACU210W 41059995 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Office power supply
4
From Japan
On 2016-04-16 08:19:18
Was good
This review is about item#41059995.
Charging mobile phone
5
From Japan
On 2014-06-02 14:01:38
Although I understood in the explanation before purchase, it was good that I could also charge the iPad. It is good to be able to charge two at the same time. The shape is also easy to use for the outlet.
This review is about item#41059995.

Related Products