Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12-1.25 x 1D 1.5D 1Set 1 38120-2 41019011 179.99 SGD
In stock
M18-1.50 1Set 1 38188 41019036 289.99 SGD
Shipped after 2018-02-21
M10-1.00x1.5D 1Set 1 38108-2 41019002 139.99 SGD
In stock
M14-1.25x3/8(9.5mm)/3/4(19.5mm) 1Set 1 38148-2 41019027 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Correction of plug hole in Pajero Mini
5
From Japan
On 2016-11-06 23:12:40
The sharpness of the pilot tap is also good, it is a very handy tool because it does not need a drill hole. I was also confident of the plug hole screw helicover repair that I was giving up.
This review is about item#41019011.
Playing the screw of the plug
5
From Japan
On 2015-10-26 20:40:30
The core sushi was very easy because of the tap guided by the crushed screw
This review is about item#41019027.
Engine plug-hole repair
5
From Japan
On 2013-06-01 11:18:01
I used it to correct the plug hole of the steel chain saw. There was no need to drill a hole, it was easy to do thread cutting as it was. Since the cylinder head of the chain saw is an integrated type, the chips blew out the air from the exhaust side. The engine started at one shot after repair, it seems that there is no problem although it is working in the field for about one week.
This review is about item#41019002.

Related Products