Buy more than* S$200* and get FREE SHIPPING

Body Composition Monitor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Weigh (kg)
(Body weight) 150
Body Dimensions (Width x Depth x Height) (mm)
284x284x39
Body Weight (kg)
(Including batteries) 1.2
Measurement Item
Body weight, body fat percentage (with decision), BMI, visceral fat level
Minimum
(Body weight) 100g
Color
White
Specification
Registration : 5 people
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BC753WH 41060065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We measure for health management before starting work everyday
5
From Japan
On 2015-04-23 18:49:04
Is the measuring instrument of Tanita aged aged before using? Although it is a replacement, I like this product very much. The price is incredibly cheap and the functions are fulfilling, it is a very good shopping to just recognize the individual without rushing trouble setting one by one
This review is about item#41060065.

Related Products