Buy more than* S$200* and get FREE SHIPPING

Digital Health Meter

5.00 (1)
Maximum Weigh (kg)
150
Body Dimensions (Width x Depth x Height) (mm)
288x288x35
Character Height (mm)
52
Material
ABS,AS
...see all
Product Options
ADD TO CART
Consumption Electric Current (mA) Body Weight (kg) Power (V) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Consumption Electric Current (mA) Body Weight (kg) Power (V) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 30 About 1.1 (battery included) DC3 alkaline AA batteries Use two White Two alkaline AA batteries 1PC 1 HD662WH 41060126 50.52 SGD
Shipped after 2017-05-29
- - - - - 1pc 1 HD662BK 41060135 50.52 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of body weight
5
From Japan
On 2017-03-18 19:40:57
Tanita of the world. Also This measure your enough even children began to walk adults. Simple and above all.
This review is about item#41060126.

Related Products