Buy more than* S$200* and get FREE SHIPPING

Digital Health Meter

4.44 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
About 1 year (5 times a day if you did not)
Maximum Weigh (kg)
150
Body Dimensions (Width x Depth x Height) (mm)
280x280x35
Consumption Electric Current (mA)
Up to 20
Body Weight (g)
About 990 (including battery)
Minimum
100g (up to 0 - 100kg), 200g (100 - 150kg)
Power (V)
DC3 AA batteries Use two
Color
White
Material
ABS, AS
Accessories
AA batteries Two
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD661WH 41060187 25.71 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Daily weight management
5
From Japan
On 2017-01-14 15:35:17
Memory, can be measured immediately legible in the digital Measured in the bath has been weight management
This review is about item#41060187.
Weighing of product
4
From Japan
On 2016-11-09 14:46:31
Thin, because it does not take place, it uses conveniently
This review is about item#41060187.
Dressing room in the bathroom.
4
From Japan
On 2016-03-14 17:02:03
Current use goods is body fat percentage is also coming out, but one turning on and off of the switch now, convenient off with this product for a while to down contains the switch and ride. Convenient Hakare also the weight of the object.
This review is about item#41060187.
Installed in the changing room of the bathing facilities
5
From Japan
On 2016-03-05 14:46:10
There is no special features, but I think that it is enough performance for everyday use easy to be handled.
This review is about item#41060187.
We use in daily weight management of children's welfare facility.
5
From Japan
On 2015-10-13 15:14:17
Price to be cheaper everyday of measurement, could be used without problems.
This review is about item#41060187.
Health management
5
From Japan
On 2015-09-30 19:08:38
Good that the battery is automatically shut off when not in use.
This review is about item#41060187.
Body weight measurement suitcase weight measurement, etc.
5
From Japan
On 2015-08-14 23:20:42
In particular, when the other slightly larger but not a problem, easy-to-use.
This review is about item#41060187.
Body weight measurement
3
From Japan
On 2014-09-05 13:37:35
Had been using until now was purchased because the 100g unit wanted because it was 500g unit. Not visible in a dark room because there is no light in the visible portion of the weighing. It is Pashi' and sound when riding on the health meter, somewhere do you weak be? Fearfully ride, for now, we can use normally.
This review is about item#41060187.
Grasp management of body weight
4
From Japan
On 2014-07-12 13:11:52
Although a big chest satisfied with simple operation, there is a case in reading painful and not a bright environment due to the lack of lighting in the number display unit.
This review is about item#41060187.

Related Products