Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Measurement (g)
3000
Battery Life (continuous use)
About 140
Body Dimensions (Width x Depth x Height) (mm)
205x153x36
Measurement Plate Dimensions (phi mm)
(Partial put) 120
Body Weight (g)
About 368 (dry cell, silicon Ashi含)
Minimum
1g (up to 0 - 3000g)
Power
DC3V AA batteries Use two
Color
Ivory
Material
ABS
Accessories
AA batteries Two
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD313IV 41060275 38.63 SGD
In stock
ADD TO CART

Related Products