Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Weigh (kg)
2
Body Dimensions (Width x Depth x Height) (mm)
186x130x35
Character Height (mm)
28
Body Weight (g)
About 305 (including battery)
Minimum
0.5g (1000g up), 1g (1000 over 2000g)
Color
White
Specification
With silicon legs, zero display (tare weight), with regional setting function, with rice calorie mode
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD195WH 41060284 -
Discontinued
[x]
ADD TO CART

Related Products