Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Weigh (kg)
2
Battery Life (continuous use)
About 30
Body Dimensions (Width x Depth x Height) (mm)
206 x 130 x 28 (when closed: 133 x 130 x 42)
Body Weight (g)
(Including battery) about 325
Minimum
1g (up to 0 - 2000g)
Power
DC3V two AAA batteries use
Color
White
Material
ABS
Accessories
Two AAA batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD184NWH 41060293 30.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the specific gravity of the fertilizer
5
From Japan
On 2013-05-09 22:50:37
Exactly Hakare, satisfaction.
This review is about item#41060293.

Related Products