Buy more than* S$200* and get FREE SHIPPING

Weighing Scale

3.90 (39)
Color (Body)
Blue
Material
Tray / Stainless steel (SUS410)
...see all
Product Options
ADD TO CART
Weight (kg) Operating Range (kg) Scale Plate Outside Diameter (mm) Weighing Plate Dimension (mm) Scale Interval (g) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Operating Range (kg) Scale Plate Outside Diameter (mm) Weighing Plate Dimension (mm) Scale Interval (g) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 0.2-4 phi165P 200x200 20 217x142x204 1PC 1 M4K-NS 41082045 54.48 SGD
In stock
2.4 0.5-10 phi205 244x244 50 258x178x255 1PC 1 M10K-NS 41082054 57.52 SGD
In stock
2.4 0.5-15 phi205 244x244 50 258x178x255 1PC 1 M15K-NS 41082063 57.52 SGD
In stock
2.4 1-20 phi205 244x244 100 258x178x255 1PC 1 M20K-NS 41082072 83.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 6
3 star 3
2 star 5
1 star 4
Review Rating: 3.90
39 Customer Reviews
The reviews are automatic translation.
As an experimental tool of junior high school
2
From Japan
On 2016-12-27 15:13:33
In seven, one is blue platform have become the diagonal, it was rattled not stable. It had been opened, but it was able to immediately exchange. Returned goods exchange form, but do not put a check postage generation understood already, that is "OK already" in reply mail, was worried about. Although the carriage was able to bear this time, defective returned or exchanged, now is a worry than the here or expense.
This review is about item#41082045.
Preparation of two-component paints
5
From Japan
On 2016-12-23 18:55:13
Even though the price of about half the price of a commercial product, is very easy to use good goods! Color I also like!
This review is about item#41082063.
Calibration at the time of the farm work
4
From Japan
On 2016-11-29 18:05:33
It was a little difficulty to attach the top dish, but price is also cheap easy to see. I thought that it was good to buy.
This review is about item#41082054.
Shipping operation of fruit
5
From Japan
On 2016-11-24 23:48:40
Arriving every day from (several days) have been used in the work. No problem. I bought cheap we Sukeka can get us. In the future, we expect be nice if it also durability.
This review is about item#41082063.
Food raw materials primary treatment
3
From Japan
On 2016-09-19 14:00:09
Gear that connects the upper plate and guidelines is likely failure easy to miss. In addition, I think that 500g, visibility and I am a little more large scale of increments of 500g, such as 1500g up.
This review is about item#41082045.
Weighing of material
2
From Japan
On 2016-08-31 20:08:54
Cheap only Such as the butterfly screw, is defective, it does not seem to, such as inspection I did not know Made in China eternity, how can not be helped because the cheap?
This review is about item#41082054.
During various weight measurement
5
From Japan
On 2016-07-15 08:59:11
Small amount of crops, has been used at the time of weight measurement of fertilizer and the like. There is easy to see a sense of stability in the orthodox type. Because of the metal, it has been concerned about the anti-corrosion measures.
This review is about item#41082063.
Site
5
From Japan
On 2016-06-23 11:47:15
Weigh the residual of good commodity paint
This review is about item#41082072.
When the enzyme-making
3
From Japan
On 2016-06-15 15:32:32
Feeling is I hope, but at the time of delivery, the upper dish was a hard time to mount they become separately. When the box is also mounted on the dish, without permission I thought that any good if a little more say not enter If you do not put on its side.
This review is about item#41082063.
Weighing of fertilizer such as farm work
1
From Japan
On 2016-05-03 23:49:15
As far as the use is, I do not feel is a problem special to I wonder if not ashamed to sell such a thing as an impression items of goods of the box (cardboard) in the arrived time Paste tape wrinkle full, cut cardboard are dirty with rickety Cardboard that was across the surprised on the dish it is opened, also had been abandoned, like a dirty thing During assembly, tightening of the fixed wing nut of the top dish is not very difficult decent to enter the finger Level of the Chinese manufacturer
This review is about item#41082054.

Related Products