Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Simple Heatstroke Index Meter

Display
(4-stage indicator of red: green, warning: yellow, strict vigilance: orange, dangerous attention) heat stroke prevention guidelines
Humidity Measurement Range (%)
20 - 90
Temperature Measurement Range (deg C)
10 - 40
Diameter x Width W (mm)
(Body) phi183x31
Minimum
Temperature: 1deg C, Humidity: 5%
Type
Type over
Weight (g)
About 185
Color
White
Material
ABS, AS
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT546WH 41060381 -
Discontinued
[x]
ADD TO CART

Related Products