Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Temperature and Humidity Meter

Thermometer Type
For both putting and hanging
Type of display Temperature
Digital
Battery Life
About 1 year, About 1 year
Display
(Temperature / humidity) past the highest / lowest temperature humidity display (clock) 12 hours / 24 hours display switching (calendar) date / day of the week display, The highest and lowest temperature and humidity display of (temperature and humidity) Past (Clock) 12 hour / 24 hour display switching (calendar) date and day of the week
Body Dimensions (Width x Depth x Height) (mm)
19.2x70x70, 19.2x70x70
Humidity Measurement Range (%)
10-95, 10 to 95
Temperature Measurement Range (deg C)
-9.9-50, -9.9 to 50
Body Weight (g)
About 53 (including battery), (Including battery) about 53
Minimum
Temperature: 0.1 degree C, humidity: 1%, Temperature: 0.1 deg C, Humidity: 1%
Power
DC1.5V LR44 battery x1 pieces are used, One use DC1.5V LR44 battery x
Type
Place seat amphibious type, Type for both credit Place
Color
white, White
Material
ABS, acrylic, ABS, acrylic
Specification
With magnet, With magnet
Accessories
LR44 battery x1 pieces, X1 unit LR44 battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT550WH 41060406 -
Discontinued
[x]
ADD TO CART

Related Products