Buy more than* S$200* and get FREE SHIPPING

Tissue Case 9

5.00 (3)
Dimensions (Width W x Depth D x Height H) (mm)
250x60x120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EH-170 41060607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mente etc. at the site of the radio control of a hobby
5
From Japan
On 2017-09-20 15:21:41
Bra has been blown everywhere, convenience price is also cheap, and even if it is dirty with oil etc, it does not matter.
This review is about item#41060607.
Used on wall hanging
5
From Japan
On 2016-03-06 14:45:04
I use it on a wall hanging. It is cheap and easy to put tissue box.
This review is about item#41060607.
Tissue case holder
5
From Japan
On 2014-10-15 19:19:06
It is cheap, easy to use, and I like it very much.
This review is about item#41060607.

Related Products