Buy more than* S$200* and get FREE SHIPPING

Microscope Polarizer 400x

Caution
Obtain about 400x focus with near or touching the object. Magnification is around 400x, Obtain about 400x focus with near or touching the object. Magnification is around 400x
Purpose
Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc., Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc.
Frame Rate
30fps
Pixel Number
About 5 million pixels
Material (body)
Aluminum alloy
Resolution
2592x1944px
Interface
USB 2.0
Light Source
LEDx8 white pieces
Functions
Measurement function, calibration function
Sensor
1/4 inch CMOS
Magnification
About 400 to 470
OS Support
Windows XP/Vista/7,Mac OSX 10.5 to
Dimension (phi x Height H) (mm)
About 32x104
Compatible Standard
CE,FCC,ROHS
Weight (g)
About146
Specification
Automatic exposure / automatic correction / automatic color balance contrast saturation correction
Accessories
Body storage bag, calibration sheet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DINOAM7013MZT4 41060817 1,089.90 SGD
Shipped after 2017-09-26
ADD TO CART

Related Products