Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Endoscope Dial Adjustment

4.00 (1)
Caution
Cable itself runs only two places on the dial., Cable itself runs only two places on the dial.
Purpose
Inspection for pipe fitting and ceiling. Inspection of automobile engine room., Inspection for pipe fitting and ceiling. Inspection of automobile engine room.
Waterproof
There IP67 waterproof camera cable portion
Tip Diameter (phi mm)
(Camera) 6.5
Operating Temperature (degree C)
-10 to 50
Recording File Formats
Still image / JPEG, video / AVI
Operating Time
About 4 hours
Charging Time (hours)
(Monitor) AC charging About 3
Focal Length (mm)
10 to 30
Supported Media
MicroSD card support up to 16GB
Resolution
VGA640x480
Battery
Four body / AA battery, monitor / lithium battery 3.7V
Light Source
LED4 lights Dimmable high brightness white
Display Part
3.5 inches color LCD display
Angle (Degree)
180 bending angle / maximum, cable rotation angle / up to 300
Cable Length (m)
Flexible tube (shape memory type) / 1, monitor output cable / 1.1
Weight (g)
(Not including cable portion) 450
Dimension (mm)
190x200x100
Accessories
Side-view mirror, MicroSD card 2GB, AV, AC cable, battery box for spare screws x2, precision screwdriver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DIALKD67B 41061343 1,719.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Observation of aged state of wooden building
4
From Japan
On 2016-11-27 11:46:41
Although it is not actually used yet, it is certain that it is possible to drastically reduce the cost of the investigation, because it is possible to observe the aging of the structure inside the wall without largely reclaiming the wall. In the future, we expect to have higher resolution and higher degree of freedom in viewing direction.
This review is about item#41061343.

Related Products