Buy more than* S$200* and get FREE SHIPPING

LCD Flexible Endoscope PRO

Waterproof
There IP67 waterproof camera cable portion
Tip Diameter (phi mm)
(Camera) 9
Charging Mode
(Monitor) AC Adapter Charger
Operating Temperature (degree C)
-10 to 50
Recording File Formats
Still image / JPEG, video / AVI
Operating Time
About 4 hours
Charging Time (hours)
(Monitor) About 3
Focal Length (mm)
10 to 30
Supported Media
MicroSD card support up to 16GB
Resolution
VGA640x480
Display Part
3.5 inches color LCD display
Dimension (mm)
190x200x100
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flexible tube (shape memory) / 3 450(Body only) 1PC 1 LCFLBX3M 41061377 889.99 SGD
Shipped after 2018-03-05
Flexible tube (shape memory) / 5 450(Body only) 1PC 1 LCFLBX5M 41061386 959.99 SGD
Shipped after 2018-03-05
Flexible tube (shape memory type) / 1 (Not including cable portion) 450 1PC 1 LCFLBX1M 41061352 549.99 SGD
Shipped after 2018-02-26
Flexible tube (shape memory type) / 2 (Not including cable portion) 450 1PC 1 LCFLBX2M 41061361 729.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products