NoteBuy more than* S$200* and get FREE SHIPPING

Handy Microscope 2

5.00 (1)
Focal Length
0m to
Continuous Opreration Time
4
Operating Temperature (degree C)
0 to 45
Recording File Formats
Still image / JPEG, video / AVI
Focus Adjustment
Manual Focus
Supported Media
For up to 32GB SD card
Resolution
Selectable VGA640 x 480,1.3 M, 3.0M, 5.0M and
Zoom (optical/digital)
30 times / up to 17 times the maximum
Battery
Four AAA alkaline batteries (included)
Light Source
Dimmable into four stages LED4 lights high brightness white
Display Part
2.7 inches color LCD display
Weight (g)
80
Dimension (mm)
115x70x25
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCMSP54W 41061431 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection task
5
From Japan
On 2013-07-11 23:33:15
Better performance than price
This review is about item#41061431.

Related Products